- Product Details
Copeland CRD1-0200-PFV-272 Scroll Compressor
Copeland Scroll Compressor. The data plate is not visible.
Product Details
- Stock No: GENF92
- Manufacturer: Copeland
- Model: CRD1-0200-PFV-272
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Copeland
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Weight (LBS): 98
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















