Copeland Discus 6-Cylinder Semi-Hermetic Compressor - 40 HP

Copeland Discus 6-Cylinder Semi-Hermetic Compressor - 40 HP

Copeland Discus 6-Cylinder Semi-Hermetic Compressor – 40 HP. Model: 6DS3-4000-TSN-800. Displacement: 90 cfm. Capacity: 39 tons of R-22 at a 45ºF suction temperature, 130ºF condensing temperature, and a 65ºF return gas temperature. Overall dimensions: 2 ft. 6 in. L x 1 ft. 10 in. W x 1 ft. 11 in. H.(ACN60).

Product Details

  • Stock No: 20.6
  • Manufacturer: Copeland
  • Model: 6DS3-4000-TSN-800
  • Serial Number: 98J77466

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Copeland Discus 6-Cylinder Semi-Hermetic Compressor - 40 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed