Copeland Reciprocating Compressor (Belt Driven)

Copeland Reciprocating Compressor (Belt Driven)

Copeland Freon Compressor.

Product Details
  • Stock No: MHCR302.3a
  • Manufacturer: Copeland
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • Reciprocating Type: Belt
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Copeland Reciprocating Compressor (Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed