- Product Details
Copeland ZR108KC-TFD-265 Scroll Compressor
(24) Copeland Compliant Scroll Compressors, Model: ZR108KC-TFD-265, power supply: 3500/2900 rpm, 460/380-420 V, 114/100-111 LRA, 16.8/16.8 amps, 60/50 Hz, 3 phase. Maximum operating pressure (hi/lo): 398.85/246.56 psi.
Product Details
- Stock No: JDWW012A
- Manufacturer: Copeland
- Model: ZR108KC-TFD-265
- Compressor Type: Scroll
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Manufacturer: Copeland
- Compressor Model: ZR108KC-TFD-265
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















