Copeland ZR57K3-TF5-930 Scroll Compressor

Copeland ZR57K3-TF5-930 Scroll Compressor

Copeland Scroll Compressor - Model: ZR57K3-TF5-930, Serial No: 00DF3645L. Volts: 200-230/ 200-220. PH: 3, Hz: 60/50, LRA I-Block: 123.0, I-Oper Max: 18.0. Max Oper Press: H/L Bars - 27.5/17.0. Oil Storage: Oz - 66, Liter: 1.95.
Product Details
  • Stock No: GENF99
  • Manufacturer: Copeland
  • Model: ZR57K3-TF5-930
  • Serial Number: 00DF3645L
  • Compressor Type: Scroll
  • Package Included? No
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 1
  • Compressor Model: ZR57K3-TF5-930
  • Compressor SN: 00DF3645L
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 18
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Copeland ZR57K3-TF5-930 Scroll Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed