Corken Coro Flo DL14CF6B Positive Displacement Pump (3 HP, 38 GPM Max)

Corken Coro Flo DL14CF6B Positive Displacement Pump (3 HP, 38 GPM Max)

Corken Coro Flo Regenerative Turbine Pump - Model # DL14CF6B,Serial # 329159Q5. Maximum RPM: 3450 @ 60 Hz. Rotation: Clockwise only, Maximum Working Pressure: 400 PSIG, Maximum differential pressure: 125 PSIG. Flow Range: 2-38 GPM, Maximum Viscosity: 400 SSU. Inlet- 1 ½” NPT, Outlet 1” NPT. Temperature Range: -25 to 225 F. Crown Triton Motor - 3 HP  230/460 Volts, 3515 RPM, 60 HZ Model: HSK182PR135N Cat No: HH13-36-162TC Frame: 182TC Duty: Cont ENCL: TEFC Usable @ 208 Volts @ 8.3A and 50 HZ 380 Volts 4.7amps 2915 RPM
Product Details
  • Stock No: HAIN416
  • Manufacturer: Corken Coro Flo
  • Model: DL14CF6B
  • Serial Number: 329159Q5
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 38
  • Max Speed RPM: 3,450
  • Minimum Temperature (F): -25
  • Maximum Temperature (F): 225
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Crown Triton
  • Motor Horsepower(HP): 3
  • Motor RPM: 3515
  • Motor Voltage: 230/460
  • Motor Amps: 4.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 17
  • Height (Inches): 28
  • Weight (LBS): 311
  • # of Pieces for Shipping: 1
Additional Product Details
Corken Coro Flo DL14CF6B Positive Displacement Pump (3 HP, 38 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed