Corken Coro Flo DLF150CF6B Pump (5 HP, 58 GPM Max)

Corken Coro Flo DLF150CF6B Pump (5 HP, 58 GPM Max)

Corken Coro Flo AutoGasd Pump. Model: DLF150CF6B. Serial No:256348E1. Max Working Pressure: 400 PSI. Temperature Range: -25 to 225 F. Flow Range: 12-58 GPM.
Product Details
  • Stock No: HSFD83
  • Manufacturer: Corken Coro Flo
  • Model: DLF150CF6B
  • Serial Number: 256348E1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 58
  • Max Speed RPM: 3,450
  • Minimum Temperature (F): -25
  • Maximum Temperature (F): 225
  • Maximum Pressure MAWP (PSI): 400
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ANSI
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ANSI
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 15
  • Height (Inches): 15
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Corken Coro Flo DLF150CF6B Pump (5 HP, 58 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed