Cornell 1 1/2 CB7 1/2-2 Centrifugal Pump (7.5 HP, 140 GPM Max)

Cornell 1 1/2 CB7 1/2-2 Centrifugal Pump (7.5 HP, 140 GPM Max)

Cornell Refrigerant Pump: Model No: 1 1/2 CB71/2-2 Serial No: 54391-6 5/16. Suction Connection (in): 2.5. Discharge Connection (in): 1.5. Pump was previously used with ammonia (R-717). Marathon Motor - Ph:3, Frame: 213TCZ, Hp: 7 1/2, Rpm: 3450, Encl: TEFC, SF:1.15, Volts: 230/460, Hz: 60, Amps: 20.2/10.1 Duty: Cont, Model: TM 213TTFS8602AN L.
Product Details
  • Stock No: BELLA05
  • Manufacturer: Cornell
  • Model: 1 1/2 CB7 1/2-2
  • Serial Number: 54391 6 5/16
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 1,800
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3,450
  • Motor Voltage: 230/460
  • Motor Amps: 20.2/10.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TCZ
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 17
  • Height (Inches): 23
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: AMMONIA (R-717)
Cornell 1 1/2 CB7 1/2-2 Centrifugal Pump (7.5 HP, 140 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed