Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 1 1/2 CLB5-2 Refrigerant Pump: Model No: 1.5 CLB5-2, Serial No: 27277 7. Suction Connection (in): 2. Discharge Connection (in): 1.5. Pump has been recently taken off production. Marathon Motor - Ph:3, Frame: 182TCZ, Hp: 5, Rpm: 3480, Encl: TEFC, Volts: 230/460, Hz: 60, Amps: 12/6, Duty: Cont, Model: PD 182TTFS7914BN L.
Product Details
  • Stock No: BELLA03
  • Manufacturer: Cornell
  • Model: 1.5 CLB5-2
  • Serial Number: 27277
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 3,480
  • Motor Voltage: 230/460
  • Motor Amps: 12/6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TCZ
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 21
  • Height (Inches): 25
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: AMMONIA (R-717)
Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed