Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 1 1/2 CLB5-2 Refrigerant Pump: Model No: 1.5 CLB5-2, Serial No: 48171 7. Suction Connection (in): 2. Discharge Connection (in): 1.5. Pump has been repainted. Marathon Motor - Ph:3, Frame: 182TOZ, Hp: 5, Rpm: 3480, Encl: TEFC, SF:1.15, Volts: 230/460, Hz: 60, Amps: 12/6, Duty: Cont, Model: RK 82TTFS7914BP L.
Product Details
  • Stock No: NSF21.47
  • Manufacturer: Cornell
  • Model: 1 1/2 CLB5-2
  • Serial Number: 48171 7
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.625
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5.0625
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 3480
  • Motor Voltage: 230/460
  • Motor Amps: 6/3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182TOZ
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 13
  • Height (Inches): 23
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 1 1/2 CLB5-2 Centrifugal Pump (5 HP, 140 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed