- Product Details
Cornell 1.5-CBH Ammonia Pump - 5 HP
1999 Cornell Centrifugal Pump. Model: 1.5CBH-5-4. Flow rate for new pump is 32 GPM with required horsepower and pressure. Discuss with sales person your process to determine if this pump should handle your specific duty. Impeller diameter: 11 in. John Crane, 1.25”, T-1, double mechanical shaft seal with pressurized barrier fluid lubrication system, low oil limit switch, and seal chamber heater to maintain proper barrier oil viscosity. Baldor industrial motor, 5 hp, 1750 rpm, 230/460 V. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. 3 in. H.(H9)(ACN72)
- Stock No: KWBF208.8a
- Manufacturer: Cornell
- Model: 1.5CBH-5-4
- Serial Number: 112016
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










