Cornell 1.5 CLB2-4 Centrifugal Pump (1.5 HP, 140 GPM Max)

Cornell 1.5 CLB2-4 Centrifugal Pump (1.5 HP, 140 GPM Max)

Cornell Pump Refrigerant Pump - Model: 1.5CLB2-4, Serial No: 24508. Specs provided by Cornell Mfg: Min Flow: 15 GPM, Max Flow: 140 GPM, Discharge Connection(in): 1.5, Suction Connection(in): 4, Solids Handling(in): .43, Max RPM: 1800. Pump has been repainted. Marathon Electric Motor: Serial No:182TTFS7965A N L, Ph: 3, Duty: Cont, Volt: 230/460, Amp: 8.6/4.3, Rpm: 1735, HP: 1.5
Product Details
  • Stock No: GENF19
  • Manufacturer: Cornell
  • Model: 1.5 CLB2-4
  • Serial Number: 24508 7
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 33
  • Height (Inches): 40
  • Weight (LBS): 526
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 1.5 CLB2-4 Centrifugal Pump (1.5 HP, 140 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed