- Product Details
Cornell 1.5CBH-5-3-1 Ammonia Centrifugal Pump (3 HP, 50 GPM Max)
Cornell Ammonia Centrifugal Pump. Model: 1.5CBH-5-3-1. Serial No: 98286-10.00.
Product Details
- Stock No: NOIP1503B
- Manufacturer: Cornell
- Model: 1.5CBH-5-3-1
- Serial Number: 98286-10.00
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 50
- Max Speed RPM: 1,760
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1,760
- Motor Voltage: 230/460
- Motor Amps: 13.6/6.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184CZ
Dimensions:
- Length (Inches): 32
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















