Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Cornell Centrifugal Pump - Model: 1 1/2 CLB2-4, Serial No: 24500 7 Baldor Electric Motor: Cat No:JPM3558T,Spec: 35E972-872, Hp: 2, Volts: 208/-230/460, Amps: 6.5- 6.2/3.1, Rpm; 1725, Frame:145JP, Hz 60, Ph: 3, Rating: 40C AMB- Cont.
Product Details
  • Stock No: GENF03
  • Manufacturer: Cornell
  • Model: 1.5CLB2-4
  • Serial Number: 24500 7
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 75
  • Max Speed RPM: 1760
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 3
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208/-230/460
  • Motor Amps: 6.5- 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145JP
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 21
  • Height (Inches): 24
  • Weight (LBS): 390
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed