Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Pump is missing data Plate. Baldor Electric Motor: Cat No: VWDM3558T, Spec: 35H764-872, Frame: 145TC ,Ser: F1291, Hp: 2, Volts: 208-230/460, Amps: 6. 5-6 2/3.1 Rpm: 1725, Hz: 60,Ph: 3, Class: F, Rating: 40c AMR-Cont.
Product Details
  • Stock No: GENF04
  • Manufacturer: Cornell
  • Model: 1.5CLB2-4
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 75
  • Max Speed RPM: 1760
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 3
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.5- 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145JP
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 17
  • Height (Inches): 44
  • Weight (LBS): 380
  • # of Pieces for Shipping: 1
Additional Product Details
  • Known Issues or Problems: Missing Tag Plate
Cornell 1.5CLB2-4 Centrifugal Pump (2 HP, 75 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed