Cornell 2-CB Ammonia Pump - 2 HP

Cornell 2-CB Ammonia Pump - 2 HP

Cornell Ammonia Refrigerant Pump. Model: 2CBS 2-4. Serial: 63107. Motor: 2 HP, 230/460V, 60 Hz, 3-phase. Ports: 4 in. / 2 in. (E)

Product Details
  • Stock No: NOIP1407
  • Manufacturer: Cornell
  • Model: 2CBS 2-4
  • Serial Number: 63107
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 2
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 25.5
  • Width (Inches): 15
  • Height (Inches): 27.5
Additional Product Details
Cornell 2-CB Ammonia Pump - 2 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed