Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP

Cornell Ammonia Refrigerant Pump. Model: 5x4. Serial: 25736 8. General Electric motor: 3 HP, 230/460V, 1755 RPM, 60 Hz, 3-phase, 182JP Frame.
Product Details
  • Stock No: OBSF023
  • Manufacturer: Cornell
  • Model: 2CB3-4
  • Serial Number: 25736 8
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell 2-CB Ammonia Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed