Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP

Cornell Pump Company Close Coupled Refrigerant Pump. Model: 2CB. Baldor motor: 3 HP, 230/460V, 60 Hz, 3-phase. Last used with ammonia. Suction/discharge ports: 4 in. / 2 in. class 150 flanged. Overall dimensions: 25.75 in. L x 16.5 in. W x 25.25 in. H. (H)

Product Details
  • Stock No: SDFP141.5
  • Manufacturer: Cornell
  • Model: 2CB 3-3-4
  • Serial Number: 144656 9.00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell 2-CB Ammonia Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed