Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP

Cornell Pump Co. Portland Oregon USA. Model: 2CB3-4. Motor: 3 HP 230/460V. Suction / discharge ports: 4 in. / 2 in. class 150 flanged.

Product Details
  • Stock No: WABC01.2a
  • Manufacturer: Cornell
  • Model: 2CB3-4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell 2-CB Ammonia Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed