Cornell 2CB-2-4 Centrifugal Pump (2 HP, 155 GPM Max)

Cornell 2CB-2-4 Centrifugal Pump (2 HP, 155 GPM Max)

Cornell 2CB Refrigerant Centrifugal Pump - Model: 2CB-2-4, Serial No: 118101800. MFG Year: 2000. Minimum Temp: -60F. Operating Levels as given from MFG Cornell - Min Flow: 40 GPM, Max Flow: 200 GPM, Discharge Size(in): 2, Suction Size(in): 4, Solids Handling(in): .037, Max RPM: 1800. Max GPM 155 with 2 HP Motor. Pump has been repainted.
Product Details
  • Stock No: NSF21.48
  • Manufacturer: Cornell
  • Model: 2CB-2-4
  • Serial Number: 118101 8.00
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 155
  • Max Speed RPM: 1750
  • Minimum Temperature (F): -60
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1750
  • Motor Voltage: 575
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TCZ
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 13
  • Height (Inches): 23
  • Weight (LBS): 380
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2000
Cornell 2CB-2-4 Centrifugal Pump (2 HP, 155 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed