Cornell 2CB-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Cornell 2CB-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Cornell Ammonia Centrifugal Pump.Model: 2CB-5-4, Serial: 35003. Discharge(in): 2. Suction(in): 4. Min Flow: 40 GPM, Max Flow: 200 GPM, Solids Handling(in): .37, Max Speed(RPM): 1800. Standard Cast Iron Material. Missing pump data plate. Pump has been repainted. Hnadles Solids up to 3/8 inches.
Product Details
  • Stock No: BBELL09
  • Manufacturer: Cornell
  • Model: 2CB-5-4
  • Serial Number: 35003
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 17
  • Height (Inches): 22
  • Weight (LBS): 185
  • # of Pieces for Shipping: 1
Additional Product Details
  • Product Purchased From: American Ice Cream Company
Cornell 2CB-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed