- Product Details
Cornell 2CB-5-4 Refrigeration Centrifugal Pump (3 HP, 200 GPM Max)
Cornell 2CB Close-Coupled Refrigeration Centrifugal Pump. Model: 2CB-5-4. Serial No: 84148-10.38. Max Flow: 200 GPM. Min Flow: 40 GPM. Suction Size: 4 in. Discharge Size: 2 in. Max Speed: 1800 RPM.
Product Details
- Stock No: PCE09
- Manufacturer: Cornell
- Model: 2CB-5-4
- Serial Number: 84148-10.38
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 1,800
- Minimum Temperature (F): -40
- Maximum Temperature (F): 400
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 9
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 3
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184CZ
Dimensions:
- Length (Inches): 30
- Width (Inches): 15
- Height (Inches): 30
- Weight (LBS): 400
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















