Cornell 2CB-CC-5-4 Refrigeration Centrifugal Pump (5 HP, 200 GPM Max)

Cornell 2CB-CC-5-4 Refrigeration Centrifugal Pump (5 HP, 200 GPM Max)

Cornell Ammonia Centrifugal Pump. Model: 2CB-5-4, Serial: 35003. Discharge(in): 2. Suction(in): 4. Min Flow: 40 GPM, Max Flow: 200 GPM, Max Speed(RPM): 1750.
Product Details
  • Stock No: BBELL11
  • Manufacturer: Cornell
  • Model: 2CB-CC-5-4
  • Serial Number: 121293
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1,750
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,450
  • Motor Voltage: 190/380-230/460
  • Motor Amps: 10.6/5.3-13.4/6.7
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size: 184CZ
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 43
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Cornell 2CB-CC-5-4 Refrigeration Centrifugal Pump (5 HP, 200 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed