Cornell 2CB-F5 Centrifugal Pump (200 GPM Max)

Cornell 2CB-F5 Centrifugal Pump (200 GPM Max)

Cornell 2CB Belt Driven Refrigerant Pump - Model: 2CB-F5, Serial: 71547. Min Flow: 40 GPM, Max Flow: 200 GPM, Suction Connection(in): 4, Discharge Connection(in): 2.
Product Details
  • Stock No: GENF13
  • Manufacturer: Cornell
  • Model: 2CB-F5
  • Serial Number: 71547
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Manufacturer: Vanguard
  • Motor Horsepower(HP): 10
  • Motor RPM: 1735
  • Motor Voltage: 230/460
  • Motor Amps: 26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 25
  • Height (Inches): 15
  • Weight (LBS): 360
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 2CB-F5 Centrifugal Pump (200 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed