Cornell 2CB5-4 Centrifugal Pump (5 HP, 114 GPM Max)

Cornell 2CB5-4 Centrifugal Pump (5 HP, 114 GPM Max)

Cornell Pump: Model: 2CB 5-4, Serial No: 54150 10. Marahon Motor: Model: 184TTFS7670AP, Type: FS, Des: B, Frame: 184TCZ, Duty: Cont, Max Amb: 40, Volts: 230/460, RPM: 1735, Hz: 60, Amp: 13.2/6.6,
Product Details
  • Stock No: GENF06
  • Manufacturer: Cornell
  • Model: 2CB 5-4
  • Serial Number: 54150 10
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 114
  • Max Speed RPM: 1760
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184TCZ
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 28
  • Height (Inches): 18
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 2CB5-4 Centrifugal Pump (5 HP, 114 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed