Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell CB Series Centrifugal Pump - Model: 2CB5-4, Serial No: 32004 10. Min GPM Flow: 40, Max GPM Flow: 200. Discharge Size(in): 2, Suction Size (in): 4. Solids Handling (in): .37. Max RPM: 1800. Max Working Pressure: 250 PSIG. 5 HP Motor, Tag Plate Is Not Visible. Has Been Refurbished with new paint.
Product Details
  • Stock No: HAIN412
  • Manufacturer: Cornell
  • Model: 2CB5-4
  • Serial Number: 32004 10
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 1760
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6.125
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 14
  • Height (Inches): 30
  • Weight (LBS): 296
  • # of Pieces for Shipping: 1
Additional Product Details
  • Previously Used With: Previously used with a Recirculator
Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed