Cornell 2CBS-2-4 Refrigeration Centrifugal Pump (1.5 HP, 200 GPM Max)

Cornell 2CBS-2-4 Refrigeration Centrifugal Pump (1.5 HP, 200 GPM Max)

Cornell 2CBS Refrigerant Pump - Model: 2CBS-2-4, Serial No: 94966-9.19. Cornell 2CBS Model Operating Levels obtained from Cornell MFG Specs - Min Flow: 40 GPM, Max Flow 200 GPM, Discharge Connection(in): 2, Suction Connection(in): 4, Max RPM: 1750.
Product Details
  • Stock No: RDY61
  • Manufacturer: Cornell
  • Model: 2CBS-2-4
  • Serial Number: 94966 9.19
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1,750
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1,750
  • Motor Voltage: 230/460
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TCZ
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 26
  • Height (Inches): 31
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1996
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
Cornell 2CBS-2-4 Refrigeration Centrifugal Pump (1.5 HP, 200 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed