Cornell 2CBS-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Cornell 2CBS-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Cornell Ammonia Centrifugal Pump.Model: 2CBS-5-4, Serial: 113721 10.09. Discharge(in): 2. Suction(in): 4. Min Flow: 50 GPM, Max Flow: 200 GPM, Max Speed(RPM): 1800. Standard Cast Iron Material. Previously Used With Ammonia R-717
Product Details
  • Stock No: BELLA07
  • Manufacturer: Cornell
  • Model: 2CBS-5-4
  • Serial Number: 113721 10.09
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 200
  • Max Speed RPM: 1,800
  • Minimum Temperature (F): 0
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,730
  • Motor Voltage: 208-230/450
  • Motor Amps: 15.0-13.6/6.80
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: W182/4JP
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 17
  • Height (Inches): 15.5
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: AMMONIA (R-717)
Cornell 2CBS-5-4 Centrifugal Pump (5 HP, 200 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed