Cornell 2CBS2-4 Centrifugal Pump (2 HP, 120 GPM Max)

Cornell 2CBS2-4 Centrifugal Pump (2 HP, 120 GPM Max)

Cornell 2CBS Refrigerant Pump: Model No: 2CBS2-4, Serial No: 61495 9 1/4. Cornell Operating Levels from Cornell MFG Specs - Min Flow: 10 GPM, Max Flow 120 GPM, Discharge Connection(in): 2, Suction Connection(in): 4, Solids Handling(in): .031, Max RPM: 1800. Impeller is Cast Iron Material. Pump has been repainted. Marathon Motor - PH: 3, Frame: 145TCZ, HP: 2, RPM: 1740, Encl: TEFC, SF:1.15, Volts: 230/460, Hz: 60, Amps: 5/2.5, Duty: Cont, Model: VD145TTFS5067BB.
Product Details
  • Stock No: NSF21.46
  • Manufacturer: Cornell
  • Model: 2CBS2-4
  • Serial Number: 61495 9 1/4
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 120
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 10
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 2
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TCZ
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 16
  • Height (Inches): 24
  • Weight (LBS): 320
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 2CBS2-4 Centrifugal Pump (2 HP, 120 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed