Cornell 3CB Refrigerant Pump

Cornell 3CB Refrigerant Pump

Cornell Pump Co. Model: 3CB-F16. Serial: 2411 15.22. BM: F190A-A00.

Product Details
  • Stock No: NOIP1601
  • Manufacturer: Cornell
  • Model: 3CB-F16
  • Serial Number: 2411 15.22
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
Additional Product Details
Cornell 3CB Refrigerant Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed