Cornell 3NLT-F5K Centrifugal Pump (225 GPM Max)

Cornell 3NLT-F5K Centrifugal Pump (225 GPM Max)

Cornell Centrifugal Pump. Model: 3NLT-F5K. S/N: 977495-88. Pump capacity at 1800 rpm: 225 gpm at 25 tdh. Inlets: 6 in. diameter port with a 7-1/2 in. flange. Outlets: 3 in. diameter port with a 7-1/2 in. flange. Overall dimensions: 45 in. L x 15 in. W x 15 in. H.

Product Details
  • Stock No: SSLP515.1
  • Manufacturer: Cornell
  • Model: 3NLT-F5K
  • Serial Number: 977495-88
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 225
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 15
  • Height (Inches): 15
Additional Product Details
Cornell 3NLT-F5K Centrifugal Pump (225 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed