Cornell 4RB-15-4 Centrifugal Pump (15HP, 1550 GPM Max)

Cornell 4RB-15-4 Centrifugal Pump (15HP, 1550 GPM Max)

Cornell 4RB Horizontal Centrifugal Pump - Model: 4RB-15-4, Serial No: 76302 8.38. BM: BM8142A-A00. Suction Connections(in): 6, Discharge Connection(in): 4. Minimum Flow: 150 GPM, Maximum Flow: 1550 GPM, Max RPM: 2200. Max Workig Pressure: 175 PSI. Solids Handling(in): 0.84. Pump has been Refurbished with New Paint. Baldor Motor - HP:15, RPM: 1766, Voltage: 230/460, HZ: 60, Frame: 254JP, Model #: JPM2333T.
Product Details
  • Stock No: NSF21.61
  • Manufacturer: Cornell
  • Model: 4RB-15-4
  • Serial Number: 76302 8.38
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1550
  • Max Speed RPM: 2200
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 11
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 6.5
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1766
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254JP
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 26
  • Height (Inches): 28
  • Weight (LBS): 348
  • # of Pieces for Shipping: 1
Additional Product Details
Cornell 4RB-15-4 Centrifugal Pump (15HP, 1550 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed