Cornell 5WB-10-4 Centrifugal Pump (10 HP, 1,800 GPM Max)

Cornell 5WB-10-4 Centrifugal Pump (10 HP, 1,800 GPM Max)

Cornell 5WB Horizontal Centrifugal Pump - Model: 5WB-10-4, Serial: 76514 7.78, BM: BMC715A-A00. Suction Connection(in): 6.5, Discharge Connection(in): 4.5. Standard Cast Iron casing. Flows to 2550 GPM/579 CuM/Hr. Pump has been repainted. Pump is locked. U.S. Electrical Motor: HP: 10, Ph: 3, Hz: 60, Rpm: 1755, Code: H, Frame: 21.5P, Type: UT-1 TE, SF: 1.25, Duty: Cont, Max AMB: 40, Volts: 230/460, I.D: BQ40AV07V162R037B, F.L Amps: 27.2/13.6, S.F Amps: 33.4/16.7, Shaft End Brg: 6309-2z-J/C3, OPP End Brg: 6206- 2Z-J/C3, Insul Type: F.
Product Details
  • Stock No: NSF21.62
  • Manufacturer: Cornell
  • Model: 5WB-10-4
  • Serial Number: 76514 7.78
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1800
  • Max Speed RPM: 3600
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 11
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 10
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27.2/13.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215P
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 19
  • Height (Inches): 29
  • Weight (LBS): 388
  • # of Pieces for Shipping: 1
Additional Product Details
  • Known Issues or Problems: Pump is locked
Cornell 5WB-10-4 Centrifugal Pump (10 HP, 1,800 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed