Cornell Ammonia Pump - 5 HP

Cornell Ammonia Pump - 5 HP

Cornell Ammonia Refrigerant Pump. Nameplate missing. Motor: 5 HP, 230/460V, 60 Hz, 3-phase. (E)

Product Details
  • Stock No: NOIP1409
  • Manufacturer: Cornell
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 5
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Known Issues or Problems: missing nameplate
Cornell Ammonia Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed