Cornell Centrifugal Close Coupled Refrigerant Pump

Cornell Centrifugal Close Coupled Refrigerant Pump

Cornell Centrifugal Close Coupled Refrigerant Pump. Model: 2CBS5-4. Flow rate for new pump is 102 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller size: 9 in. Pump material: ASTM A536 60-40-18 Ductile Iron. Pump specifications: Polar white/John Crane, 1.25”, T-1, double mechanical shaft seal with pressurized barrier fluid lubrication system, low oil limit switch, and seal chamber heater to maintain proper barrier oil viscosity. Motor specification: close coupled to a totally enclosed fan cooled, refrigerant atmosphere, hostile environment, premium efficiency motor, with class “F” installation; suitable for VFD. Baldor industrial motor, 5 hp. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.(ACN55-88).

Product Details
  • Stock No: CNPR004
  • Manufacturer: Cornell
  • Model: 2CBS5-4
  • Serial Number: 57998
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Centrifugal Close Coupled Refrigerant Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed