Cornell Centrifugal Pump (5 HP)

Cornell Centrifugal Pump (5 HP)

Cornell Centrifugal Pump. Baldor Industrial Motor, 5 hp, 1140 rpm, 208-230/460 V, 17-15.8/7.9 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (8) 3/4 in. dia. thru-holes at center distances or 4-1/4 in. Overall dimensions: 3ft. 8 in. L x 1ft. 8 in. W x 1ft. 9 in. H.(ACN35)

Product Details
  • Stock No: RFPM482.a
  • Manufacturer: Cornell
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 1 # Flange Holes: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1140
  • Motor Voltage: 208-230/460
  • Motor Amps: 17-15.8/7.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 20
  • Height (Inches): 21
  • ACN: 35
Additional Product Details
Cornell Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed