Cornell Centrifugal Pump

Cornell Centrifugal Pump

2001 Cornell Centrifugal Pump. Model: 1.5CBH-5-3-4. Flow rate for new pump is 32 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller diameter: 11 in. John Crane, 1.25”, T-1, double mechanical shaft seal with pressurized barrier fluid lubrication system, low oil limit switch, and seal chamber heater to maintain proper barrier oil viscosity. Baldor industrial motor, 5 hp, 1750 rpm, 230/460 V. Inlets: (1) 3-1/2 in. dia. Flanged port. Outlets: (1) 1-1/2 in. dia. Flanged port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 3 in. H. (ACN72)

Product Details
  • Stock No: KWBF209.8a
  • Manufacturer: Cornell
  • Model: 1.5CBH-5-3-4
  • Serial Number: 119250
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed