Cornell Centrifugal Pump

Cornell Centrifugal Pump

2001 Cornell Centrifugal Pump. Model: 3CB-F16K 10-6. S/N: 121910 15.22. Capacity: 300 gpm. Impeller diameter: 15.22 in. PSID: 33. Inlets: (1) 6 in. 150 lb class flange. Outlets: (1) 3 in. 150 lb class flange. Overall dimensions: 5 ft. L x 2 ft. 4 in. W x 2 ft. H.

Product Details
  • Stock No: SELM14
  • Manufacturer: Cornell
  • Model: 3CB-F16K 10-6
  • Serial Number: 121910 15.22
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 300
  • Max Speed RPM: 1200
  • Impeller Diameter (inches): 15.22
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 28
  • Height (Inches): 24
Additional Product Details
  • Year of Manufacture: 2001
Cornell Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed