Cornell Centrifugal Refrigerant Pump

Cornell Centrifugal Refrigerant Pump

Cornell Centrifugal Refrigerant Pump. Model: 2CBS3-4. Flow rate for new pump is 114 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10 in. Baldor industrial motor, 3 hp, 1725 rpm, 208-230/460 V. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 3 in. W x 1 ft. 10 in. H. (ACN58a) (E)

Product Details
  • Stock No: KWBF750X
  • Manufacturer: Cornell
  • Model: 2CBS3-4
  • Serial Number: 67286-E697A-A00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Centrifugal Refrigerant Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed