Cornell Pump

Cornell Pump

Cornell Pump Model 3CB-F6K. S/N 121910, Inlet (1) 6 in., Outlet (1) 3 in. Impeller size 15.22 in. Baldor Motor Cat. # M2332T. 10 hp, 230/460 volts, 28.8/14.4 amps, 1,175 rpm, 256T Frame, 60 hz, 3 phase.
Product Details
  • Stock No: SELM086.7
  • Manufacturer: Cornell
  • Model: 3CB-F6K
  • Serial Number: 121910
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed