Cornell Recirculating Pump - 5 HP

Cornell Recirculating Pump - 5 HP

Cornell Recirculating Pump - 5 hp. Model: 2CB-5-4. 3 PH

Product Details
  • Stock No: RGMB113
  • Manufacturer: Cornell
  • Model: 2CB-5-4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Recirculating Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed