Cornell Refrigeration Centrifugal Pump

Cornell Refrigeration Centrifugal Pump

1995 Cornell Refrigeration Centrifugal Pump. Model: 2CB-5-4. S/N: 87332. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10.83 in. Mechanical seal: John Crane, 1.25”, T-1, double mechanical shaft seal with pressurized barrier fluid lubrication system, low oil limit switch, and seal chamber heater to maintain proper barrier oil viscosity. Baldor industrial motor, 3 hp, 1760 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. port. Outlet: (1) 2 in. dia. port. Estimated weight: 330 lbs. Overall dimensions: 2 ft. 5 in. L x 1 ft. 5 in. W x 2 ft. 2 in. H. (ACN60)

Product Details
  • Stock No: KWBF206.4
  • Manufacturer: Cornell
  • Model: 2CB-5-4
  • Serial Number: 87332
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cornell Refrigeration Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed