COS Centrifugal Pump (2 HP)

COS Centrifugal Pump (2 HP)

COS Horizontal Split Case Pump - Missing Tag Plate. The only information shown on the Pump is 3509 and Serial Tag Plate. Inlet and Oulet is measuring 2 in. Powered by a 2 HP Baldor Electric Motor. Baldor Electric Motor - CAT No: JMVDM35581, Serial No: 355629-187261, HP: 2, Volts: 230/460, AMPS: 6.2/3.1, RPM: 1725, FR: 145JM, Hz: 60.
Product Details
  • Stock No: GENF77
  • Manufacturer: COS
  • Serial Number: 11282
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145JM
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 18
  • Height (Inches): 13
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
COS Centrifugal Pump (2 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed