- Product Details
Cosmodyne Nitrogen Tank - 6500 Gallon
Cosmodyne Mfg. Co. Industrial Nitrogen Tank. S/N: 180. Max WP: 50 PSIG at +150ºF to -320ºF. Max design temp: +150ºF at 50 PSIG. Shell: 0.141 in. Head: 0.181 in. Year: 1964. Work order: 45006. P/N: 2414500. Accessories include 24 fin vaporizer. Tank dimensions: 90 in. diameter x 19 ft. 6 in. straight wall. Estimated tank volume: 6,500 gallons. Skid dimensions: 91 in. W x 25 ft. L. Overall dimensions: 96 in. W x 27 ft. L x 10 ft. 5 in. H. (ACN1450)
- Stock No: RCSC1553A.25
- Manufacturer: Cosmodyne Mfg. Co.
- Model: Industrial Nitrogen Tank
- Serial Number: 180
- Insulated Panels Included? No
- Micro Control Panel Included? No
- Previous Refrigerant: Cryo - Nitrogen
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: No
- Motor Included? No
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















