- Product Details
Courion Industries, Inc. Uni-Motor
Courion Industries, Inc. Uni-Motor. S/N: 390100-4/90D. Motor specifications: 600 rpm, 230 V, 0.66 amps, 60 Hz, 3 phase. Spec: B9573-3. Frame: 56Y. Type: 3M7-56420. Shaft diameter: 5/8 in. Overall dimensions: 10 in. L x 7 in. W x 10 in. H.
Product Details
- Stock No: RPAG1124I.
- Manufacturer: Courion Industries, Inc.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Courion Industries Inc.
- Motor RPM: 600
- Motor Voltage: 230
- Motor Amps: 0.66
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56Y
Dimensions:
- Length (Inches): 10
- Width (Inches): 7
- Height (Inches): 10
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














