Cowles Dissolver Mixer - 10 HP

Cowles Dissolver Mixer - 10 HP

Cowles Dissolver Mixer. Model: 510VH. S/N: 510C45. Mfg. date: 1-11-62. Electra Motors, Inc: 10 hp, 1800 rpm, 220/440 v, 26/13 a, 60 hz, 3 phase. Mixer dimensions: 1-1/2 in. shaft dia. x 9 in. mixer blade. Blue tank dimensions: 11-1/2 in. straight wall x 1 ft. dia. (6 gallons). Overall dimensions: 4 ft. 7 in. L x 2 ft. W x 6 ft. 5-1/2 in. H.(H17).
Product Details
  • Stock No: MASH230
  • Manufacturer: Cowles
  • Model: 510VH
  • Serial Number: 510C45
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cowles Dissolver Mixer - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed