Crane Deming 3062 0925 Centrifugal Pump (1.5 HP, 48 GPM Max)

Crane Deming 3062 0925 Centrifugal Pump (1.5 HP, 48 GPM Max)

Crane Centrifugal Pump. Model: 3062 0925. S/N: DC-564970. Flow rate for new pump is 48 gpm with required horsepower and 31 TDH. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum speed: 1750 rpm. Impeller diameter: 6 in. Baldor Industrial Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.3-5.3/2.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. 125 lb. ANSI flange. Outlets: (1) 1 in. dia. 125 lb. ANSI flange. Overall dimensions: 3 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H. (ACN35a)
Product Details
  • Stock No: OIP084.
  • Manufacturer: Crane Deming
  • Model: 3062 0925
  • Serial Number: DC-564970
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 48
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: ANSI Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: ANSI Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.3-5.3/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 13
  • Height (Inches): 15
  • ACN: 35a
Additional Product Details
Crane Deming 3062 0925 Centrifugal Pump (1.5 HP, 48 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed