- Product Details
Crane Deming 4066 00001201 Centrifugal Pump (50 HP, 1,500 GPM Max)
Crane Deming Centrifugal Pump. Model: 4066 00001201. S/N: DC-860079. Size: 8 x 8 x 12. Capacity: 1500 gpm. Impeller diameter: 10 in. Westinghouse Motor, 50 hp, 1760 rpm, 175psig, 230/460 V, 124/62 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Crane Deming centrifugal pumps are Frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. L x 3 ft. W x 2 ft. 2 in. H. (ACN76-86). FAD
Product Details
- Stock No: DTTC2021.
- Manufacturer: Crane Deming
- Model: 4066 00001201
- Serial Number: DC-860079
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1500
- Impeller Diameter (inches): 10
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 8
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 8
- Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 50
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 124/62
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 60
- Width (Inches): 36
- Height (Inches): 26
- ACN: 76-86
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














