Crane Deming 4066 Centrifugal Pump (100 HP, 1,100 GPM Max)

Crane Deming 4066 Centrifugal Pump (100 HP, 1,100 GPM Max)

Crane Deming Centrifugal Pump. Model: 406600001221. Size: 6x6x12. Flow rate for new pump is 1100gpm with required horsepower and pressure. Impeller diameter: 12 in. Toshiba Motor, 100 hp. Overall dimensions: 5 ft. 7 in. L x 2 ft. 9 in. W x 3 ft. 6 in. H.(ACN82)(H9/5C).

Product Details
  • Stock No: DTTC2040.
  • Manufacturer: Crane Deming
  • Model: 406600000000
  • Serial Number: DC-904448
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1100
  • Impeller Diameter (inches): 12
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 224/112
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 33
  • Height (Inches): 42
  • ACN: 82
Additional Product Details
Crane Deming 4066 Centrifugal Pump (100 HP, 1,100 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed