Crane Deming Centrifugal Pump (50 HP 1500 GPM Max)

Crane Deming Centrifugal Pump (50 HP 1500 GPM Max)

Crane Deming Centrifugal Pump. Impeller diameter: 10 in. U.S. Motor, 50 hp, 1775 rpm, 230/460 V, 116/58.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9/4L)

Product Details
  • Stock No: DTTC2023.
  • Manufacturer: Crane Deming
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1,500
  • Impeller Diameter (inches): 10
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 8
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 116/58.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 61
  • Width (Inches): 36
  • Height (Inches): 25
Additional Product Details
Crane Deming Centrifugal Pump (50 HP 1500 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed